Shop All Product Protection & Grips
Eezer Products
1.219in X 15in X .125in Black Handle Tube, Vinyl Foam
Mfr # 100301
Zoro # G109011539
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Textured
- Inside Dia. 1.219 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eezer Products
- MFR # 100301
- Zoro # G109011539
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 1.219 in |
Details
Finish | Textured |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS RV and Mobile Home Magnetic Cabinet Catch (5 Pack) (MP7080)
- MSI Verona Gold Pattern 11.85 In. X 11.85 In. X 8Mm Multi-Surface Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0330)
- STANLEY 2-3/16" W x 96" H Satin Continuous Hinge (651 UL HT 32D 96)
- PRIMELINE TOOLS Standard Hinge, #4 Position with Fasteners, 3 in. Wide (Single Pack) (GD 52107)
- EEZER PRODUCTS 1.44in X 10in X .125in Black Handle Grip, Vinyl Foam (100330)
- EEZER PRODUCTS 1.44in X 20in X .125in Black Handle Grip, Vinyl Foam (100350)
- EEZER PRODUCTS .625in X 8in X .125in Black Handle Grip, Vinyl Foam (100102)
- EEZER PRODUCTS .940in X 10in X .125in Black Handle Tube, Vinyl Foam (100225)
- EEZER PRODUCTS .705in X 5in X .187in Black Handle Grip, Vinyl Foam (100110)
- EEZER PRODUCTS 1.44in X 15in X .125in Black Handle Tube, Vinyl Foam (100340)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- Eezer Products Product Protection & Grips