Shop All Product Protection & Grips
Eezer Products
1.125in X 14.5in X .125in Black Handle Grip, Vinyl Foam
Mfr # 100260
Zoro # G709011564
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Textured
- Inside Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eezer Products
- MFR # 100260
- Zoro # G709011564
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 1.125 in |
Details
Finish | Textured |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3AN)
- IVES Satin Chrome Riser R1426D (RISER.1029)
- HILLMAN KeyKrafter Universal House/Office Key Blank 2003 M60 Single For Master Locks, 4PK (532003)
- CODEL DOORS 18" x 96" Primed Hardboard Hollow Core Flush Slab Door (1680FHCPHB)
- EEZER PRODUCTS 1.062in X 6in X .125in Black Handle Grip, Vinyl Foam (100247)
- EEZER PRODUCTS 1.44in X 10in X .125in Black Handle Grip, Vinyl Foam (100330)
- EEZER PRODUCTS .705in X 10in X .125in Black Handle Grip, Vinyl Foam (100125)
- EEZER PRODUCTS .375in X 5in X .125in Black Handle Grip, Vinyl Foam (100050)
- EEZER PRODUCTS .375in X 7in X .125in Black Handle Grip, Vinyl Foam (100055)
- EEZER PRODUCTS .625in X 5in X .125in Black Handle Grip, Vinyl Foam (100095)
- EEZER PRODUCTS .940in X 6in X .125in Black Handle Grip, Vinyl Foam (100210)
- Eezer Products Product Protection & Grips