Shop All Product Protection & Grips
Eezer Products
1.125in X 10in X .125in Black Handle Grip, Vinyl Foam
Mfr # 100255
Zoro # G309011551
product price: $2.15
/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Textured
- Inside Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eezer Products
- MFR # 100255
- Zoro # G309011551
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 1.125 in |
Details
Finish | Textured |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Medium Duty Hydraulic Closer, Black (VH440BL)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5005-GV)
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 7 1/2"D X 13"H (BKTP01X07X13AT)
- SCHLAGE Interconnected Locks (S210PD JUP 626)
- EEZER PRODUCTS 1.44in X 15in X .125in Black Handle Grip, Vinyl Foam (100333)
- EEZER PRODUCTS .375in X 5in X .125in Black Handle Grip, Vinyl Foam (100050)
- EEZER PRODUCTS 1.125in X 6in X .125in Black Handle Grip, Vinyl Foam (100250)
- EEZER PRODUCTS 1.219in X 6in X .125in Black Handle Grip, Vinyl Foam (100270)
- EEZER PRODUCTS .475in X 4.5in X .200in Black Handle Grip, Vinyl Foam (100065)
- EEZER PRODUCTS .625in X 5in X .125in Black Handle Grip, Vinyl Foam (100095)
- GRIPWORKS INJECTION GRIP-AT-1"-0.960-4.500-FPVC-BLACK-65-MATTE-STOCK (837938)
- Eezer Products Product Protection & Grips