Shop All Product Protection & Grips
Eezer
.250in X 5in X .125in Black Handle Grip, Vinyl Foam
Mfr # 100020
Zoro # G508657949
product price: $0.53
/ea
Sold in multiples of 20 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.25 in
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eezer
- MFR # 100020
- Zoro # G508657949
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 0.25 in |
Details
Finish | Textured |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Pocket Door Lock, Steel, Brown (00677X1X1)
- MAG-MATE Raw Alnico Magnet, 1 in. (ABAR025X025X100)
- ROPPE Cove Base Pinnacle Rubber 4inX1/8inX120' Coil - Burnt Umber (C40CR2P194)
- KEY-BAK Hi capacity Badge and Key Retractor, 24 in. Cord, Carabiner Attach, Hi Capacity Dual ID/Split Ring End (0KB12-0A22)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- EEZER PRODUCTS 1.44in X 10in X .125in Black Handle Grip, Vinyl Foam (100330)
- GRIPWORKS Ribbed Grips-0.845-4.375-ECONO-0.075-750-89-BLACK-STOCK (676244)
- GRIPWORKS Softex Grips-1.000-4.500-0.075-RE-325-89-BLACK, 21PK (368302)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- PROTEX 4'x6' 54mil Standard Duty Temporary Floor Protection Sheet, 300PK (XB-24-CP)
- GRIPWORKS Flat Grips-0.125-0.750-4.250-0.070-FE-701-89-BLACK, 10PK (419142)
- Eezer Product Protection & Grips