Windstorm V Hull Runabout with Low or No Bow Rails Cover - Silver
Mfr # WSVR28102-SLR
Zoro # G411236729
Key Features
- Color Burgundy
Product Information
- Brand Eevelle
- MFR # WSVR28102-SLR
- Zoro # G411236729
- UPC # 692089113612
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Color | Burgundy |
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
- •7 Year Warranty
- •V Hull Runabout with Low or No Bow Rails Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21500)
- QUICKCABLE Alligator Clip, Insulated Handle, PK25 (602005-025)
- NORCO PROFESSIONAL LIFTING Security Straps for Transmission Jacks (72002)
- CRC K&W Fast Motor Flush, 402718X6 (402718X6)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- TAYLOR Acrylic Coated Polyester Gray Hot Shot Fabric BoatGuard Boat Cover w S (70204)
- Eevelle Watercraft Tops, Covers & Storage