Windstorm V Hull Runabout with Low or No Bow Rails Cover - Royal Blue
Mfr # WSVR26102-RYL
Zoro # G811235681
Key Features
- Color Red
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSVR26102-RYL
- Zoro # G811235681
- UPC # 692089113179
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Color | Red |
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
- •7 Year Warranty
- •V Hull Runabout with Low or No Bow Rails Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK WIDOW Ramp, Portable, Load 10000 lb., H, PR1 (PSR295)
- ABRITES ADVI SAE J1850 adapter for AVDI J1850 (ABRITES-AVDI-J1850)
- CTA MANUFACTURING Ford Valve Spring Compressor - 3.0L (CTA5042)
- STENS Scraper Bar 780-952 For Husqvarna 532435830 (780-952)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- CARVER BY COVERCRAFT Boat Cover Adjustable Support Pole w/Boat Vent II (60002)
- Eevelle Watercraft Tops, Covers & Storage