Windstorm V Hull Fishing with Outboard Motor Cover - Hunter Green
Mfr # WSVFW1472B-HTR
Zoro # G911238940
Key Features
- Color Hunter Green
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSVFW1472B-HTR
- Zoro # G911238940
- UPC # 692089144852
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Color | Hunter Green |
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
- •7 Year Warranty
- •V Hull Fishing with Outboard Motor Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Fuel Filter with Bracket (2701898)
- CURT Trailer Ball, 1"x2-1/8" Shank, Chrm, 2" (40004)
- MANN FILTER 80-85 M-Benz 240D-300 Series Fuel Filter, Wk716 (WK716)
- GROTE Marker Lamp, PC Rated 3 In Thin-line, Red (47462)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- CLASSIC ACCESSORIES Boat Cover, Model C, Charcoal StormPro (88938)
- Eevelle Watercraft Tops, Covers & Storage