Windstorm V Hull Fishing with Center Console Cover - Royal Blue
Mfr # WSVCCR25102B-RYL
Zoro # G811234745
Key Features
- Color Royal Blue
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSVCCR25102B-RYL
- Zoro # G811234745
- UPC # 692089286552
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Color | Royal Blue |
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
- •7 Year Warranty
- •V Hull Fishing with Center Console Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Led, 1 Diode, License Light, Round, Grommet Mount, Hardwired, .180 Bullet, 12V, Kit (33010C)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 473237 (473237)
- DB ELECTRICAL New Alternator For Mitsubishi Industrial Alternator Various 400-48230 (400-48230)
- SMARTPLUG SmartPlug 30 Amp Boat & RV Side Connector (BF30)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- TAYLOR MADE Taylor Made 11711 Jaw Slide for Bimini Boatop - 7/8", Black (11711)
- Eevelle Watercraft Tops, Covers & Storage