Windstorm V Hull Fishing with Center Console Cover - Navy
Mfr # WSVCCR1996-NVY
Zoro # G811235520
Key Features
- Color Navy
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSVCCR1996-NVY
- Zoro # G811235520
- UPC # 692089288471
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Color | Navy |
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
- •7 Year Warranty
- •V Hull Fishing with Center Console Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 8251 DC Digital Voltmeter w/Alarm (8251)
- SIGNIFY Philips Lightng 13814Cp, R10Wcp-24V (R10WCP-24V)
- MAXXIMA Clearance Marker, Amber, Clear Lens (M17300YWCL-DC)
- OTC Jack Stand, Ratchet Handle, 6 ton Load Capacity, 23 5/8 in Max Extended H, Square, Steel, 1 Pair (S06)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- CARVER 604WV Denim Backed Vinyl Canvas Bimini Top w Matching Storage Boot-Fits Frame 55604 (79"-84" W) (604WV)
- Eevelle Watercraft Tops, Covers & Storage