Windstorm T-Top Boats / Hard Top Cover - Royal Blue
Mfr # WSVCCTT26120B-RYL
Zoro # G611236574
Key Features
- Application Fits 26'6" LENGTH up to 120" WIDTH
- For Use With CUDDY CABIN - Hard Top w/ Outboard
- Series Windstorm
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSVCCTT26120B-RYL
- Zoro # G611236574
- UPC # 692089294779
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 26'6" LENGTH up to 120" WIDTH |
Color | Royal |
For Use With | CUDDY CABIN - Hard Top w/ Outboard |
Series | Windstorm |
Item | Boat Cover |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
- •7 Year Warranty
- •T-Top Boats / Hard Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade (W1-24)
- GROTE Cable, Bulk, 6 ga., 2 Cond, Blk/Orng, 100 ft. (82-5760)
- GROTE Primary Wire, 10 Gauge, Red, 100 ft. Spool (87-5000)
- BUYERS PRODUCTS ATM Type Micro Dual Fuse Holder 10 Amp Main 5 Amp Added (5601007)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3NAV612 (SLBT3NAV612)
- Eevelle Watercraft Tops, Covers & Storage