Windstorm T-Top Boats / Hard Top Cover - Navy
Mfr # WSVCCTT24120-NVY
Zoro # G311234658
Key Features
- Application Fits 24'6" LENGTH up to 120" WIDTH
- For Use With CUDDY CABIN - Hard Top Inboard
- Series Windstorm
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSVCCTT24120-NVY
- Zoro # G311234658
- UPC # 692089297541
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 24'6" LENGTH up to 120" WIDTH |
Color | Navy |
For Use With | CUDDY CABIN - Hard Top Inboard |
Series | Windstorm |
Item | Boat Cover |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
- •7 Year Warranty
- •T-Top Boats / Hard Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALMAR SmartShunt 350A - 12-48 VDC f/SG200 Display (SG2-0100)
- AFTERMARKET 61385 New Cab Heater Fan for Maradyne 9000 Series Heaters 12V 24V 32V And 36V (M-61385)
- ALLSTAR 29.5 in. 31 Spline Flanged Axle for Ford 9 in. Rear Ends (ALL67500)
- QUICKCABLE Nut, 1-31/50 In, Brass (6024)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- TAYLOR MADE Taylor Made 11831 Square Tube Bimini Boatop Internal Eye End - Black (11831)
- Eevelle Watercraft Tops, Covers & Storage