Windstorm T-Top Boats / Hard Top Cover - Hunter Green
Mfr # WSVCCTT18120B-HTR
Zoro # G911235499
Key Features
- Application Fits 18'6" LENGTH up to 120" WIDTH
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series Windstorm
- For Use With CUDDY CABIN - Hard Top w/ Outboard
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSVCCTT18120B-HTR
- Zoro # G911235499
- UPC # 692089293604
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 18'6" LENGTH up to 120" WIDTH |
Color | Green |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Series | Windstorm |
Item | Boat Cover |
For Use With | CUDDY CABIN - Hard Top w/ Outboard |
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
- •7 Year Warranty
- •T-Top Boats / Hard Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P553293 (P553293)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45015 (45015)
- SKF Adapter Bearing, Ra010-Rrb (RA010-RRB)
- DELPHI Mass Air Flow Sensor, AF10150 (AF10150)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- PERKO Pole Storage Clips Black - Pair (0477DP0BLK)
- Eevelle Watercraft Tops, Covers & Storage