Windstorm T-Top Boats / Hard Top Cover - Hunter Green
Mfr # WSVCCTT1596-HTR
Zoro # G811238064
Key Features
- Application Fits 15'6" LENGTH up to 96" WIDTH
- For Use With CUDDY CABIN - Hard Top Inboard
- Series Windstorm
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSVCCTT1596-HTR
- Zoro # G811238064
- UPC # 692089296261
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 15'6" LENGTH up to 96" WIDTH |
Color | Green |
For Use With | CUDDY CABIN - Hard Top Inboard |
Series | Windstorm |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Item | Boat Cover |
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
- •7 Year Warranty
- •V Hull Fishing with Center Console Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Galv Angle Mt Oarlock Socket, #580890-1 (580890-1)
- AP EXHAUST ENFORCER MUFFLER, OVAL - 4 1/16IN X 10 1/2IN (3775)
- SHURFLO Pressure Reducing City Water Entry - In-Line - Cream (183-039-08)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF321NRA)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover PERFORMANCE BOAT Inboard 33ft 6in L 120in W Black (SFPERF33120-BLK)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- PLANO Extra Large Dry Storage Removable Shelf (181250)
- Eevelle Watercraft Tops, Covers & Storage