Windstorm T-Top Boats / Hard Top Cover - Charcoal Gray
Mfr # WSVCCTT34120-CHL
Zoro # G911236502
Key Features
- Application Fits 34'6" LENGTH up to 120" WIDTH
- Series Windstorm
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With CUDDY CABIN - Hard Top Inboard
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSVCCTT34120-CHL
- Zoro # G911236502
- UPC # 692089298913
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 34'6" LENGTH up to 120" WIDTH |
Color | Charcoal |
Series | Windstorm |
Item | Boat Cover |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
For Use With | CUDDY CABIN - Hard Top Inboard |
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
- •7 Year Warranty
- •T-Top Boats / Hard Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS LED Light Pods Amber Lens Driving Combo Pattern Pair Squadron Pro Series (497813)
- BALDWIN FILTERS Filter Cutter (PKG406)
- JABSCO Jabsco Par-Max 3 Water Pressure Pump - 12V - 3 GPM - 40 PSI (31395-4012-3A)
- RED HORSE PERFORMANCE -02 (1/8") NPT HEX HEAD PIPE PLUG - BLACK - 2/PKG (932-02-2)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- TAYLOR 9207N Premium Polyester Fender Cover; Navy (9207N)
- Eevelle Watercraft Tops, Covers & Storage