Windstorm T-Top Boats / Hard Top Cover - Black
Mfr # WSVCCTT21120B-BLK
Zoro # G811237005
Key Features
- Application Fits 21'6" LENGTH up to 120" WIDTH
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With CUDDY CABIN - Hard Top w/ Outboard
- Series Windstorm
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSVCCTT21120B-BLK
- Zoro # G811237005
- UPC # 692089293987
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 21'6" LENGTH up to 120" WIDTH |
Color | Black |
Item | Boat Cover |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
For Use With | CUDDY CABIN - Hard Top w/ Outboard |
Series | Windstorm |
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
- •7 Year Warranty
- •T-Top Boats / Hard Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, Black, 1/0 ga., 100 ft. (82-5703)
- LISLE PLIERS EXHAUST HANGER RMVL (LI38350)
- AUTO VENTSHADE 09-18 RAM 1500/10-18 RAM 2500/3500(19 CLASSIC)2PC ORIGINAL VENTVISOR-S (92002)
- ZEROSTART Oil Pan Heater - 150W 120V, 1/2in. Npt, 7-3/4in. Long, Water/Oil, Stainless Stl (2201712)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- TAYLOR MADE Taylor Made 1209 Jaw Slide for Bimini Boatop - 3/4", Chromed Zamak (1209)
- Eevelle Watercraft Tops, Covers & Storage