Windstorm Bass Boat Cover - Silver
Mfr # WSWBB1896-SLR
Zoro # G311236553
Key Features
- Color Silver
Product Information
- Brand Eevelle
- MFR # WSWBB1896-SLR
- Zoro # G311236553
- UPC # 692089181499
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Color | Silver |
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
- •7 Year Warranty
- •Bass Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS TOOLS Easy Off Twist Socket Set (EO)
- MONARCH Edgeless Microfiber Cloths - 16 x 16 - Green 12 Pack, 12PK (M915101G-EL)
- MILTON Truck Valve Extension, 4-1/8" (S-440-4)
- SPEC-D TUNING Roof Cab LED Light - Clear Lens 3Pc-Set (LRC-300C)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Windstorm V Hull Runabout with Low or No Bow Rails Cover - Silver (WSVR28102-SLR)
- LISLE COVER RED FENDER (LI89880)
- Eevelle Watercraft Tops, Covers & Storage