Windstorm Bass Boat Cover - Red
Mfr # WSWBB25102-RED
Zoro # G911236571
Key Features
- Application Fits 25'6" LENGTH up to 102" WIDTH
- Series Windstorm
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With BASS BOAT - Wide Inboard
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSWBB25102-RED
- Zoro # G911236571
- UPC # 692089182458
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 25'6" LENGTH up to 102" WIDTH |
Color | Red |
Series | Windstorm |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Item | Boat Cover |
For Use With | BASS BOAT - Wide Inboard |
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
- •7 Year Warranty
- •Bass Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Quick Connector, 1/2" Fuel Lines, PK2 (K415)
- ARP FORD 6.0L POWERSTROKE DIESEL M8 HEAD BOLTS (250-4206)
- TECTRAN Hose Spacer---For 3/8in. Hose (47075)
- MOTHERS Wax Paste Org Calif Gold (05500)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover ALUMINUM V JON Center Console, Outboard Fits 12ft 6in L up to 70in W Beige (SBAVJCC1270B-HRB)
- EEVELLE Windstorm T-Top Boats / Hard Top Cover - Hunter Green (WSVCCTT1496-HTR)
- EEVELLE Windstorm V Hull Runabout with Low or No Bow Rails Cover - Silver (WSVR28102-SLR)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- SERENELIFE 3 Bow Bimini Top, SLBTW78B (SLBTW78B)
- Eevelle Watercraft Tops, Covers & Storage