Windstorm Bass Boat Cover - Hunter Green
Mfr # WSWBB1790B-HTR
Zoro # G911236496
Key Features
- Application Fits 17'6" LENGTH up to 90" WIDTH
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With BASS BOAT - Wide w/ Outboard
- Series Windstorm
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSWBB1790B-HTR
- Zoro # G911236496
- UPC # 692089178635
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 17'6" LENGTH up to 90" WIDTH |
Color | Green |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
For Use With | BASS BOAT - Wide w/ Outboard |
Item | Boat Cover |
Series | Windstorm |
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
- •7 Year Warranty
- •Bass Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Dura Ii Flush Solvent: 1 Gallon, 69992 (69992)
- A & I PRODUCTS Canopy Bracket Kit 10" x10" x2.3" (A-C358BK)
- CHAMBERLAIN Small Engine Carb Adjuster, 6Pc (CHMW1185)
- ABRAMS 2" in x 150' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red/White (DOTC2/RW-2x150)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- CLASSIC ACCESSORIES Center Console Cover, Arge, Blue Stellex (20-220-040501-00)
- Eevelle Watercraft Tops, Covers & Storage