Windstorm Bass Boat Cover - Hunter Green
Mfr # WSWBB1280-HTR
Zoro # G911237066
Key Features
- Application Fits 12'6" LENGTH up to 80" WIDTH
- Series Windstorm
- For Use With BASS BOAT - Wide Inboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSWBB1280-HTR
- Zoro # G911237066
- UPC # 692089180591
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 12'6" LENGTH up to 80" WIDTH |
Color | Green |
Item | Boat Cover |
Series | Windstorm |
For Use With | BASS BOAT - Wide Inboard |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
- •7 Year Warranty
- •Bass Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator L14670 Purolator Premium Engine Protection Oil Filter (L14670)
- HALTEC INFLATOR ADAPTER (IN-95L)
- MOTORCRAFT Sensor Assembly, Cx2594 (CX2594)
- DB ELECTRICAL New Alternator For Toyota Lift Trucks 7Fg10 98-On 5K Engine 400-52097 (400-52097)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Green (WSATB1691B-HTR)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- CAMCO Adjustable Boat Cover Support Kit (41970)
- Eevelle Watercraft Tops, Covers & Storage