Shop All Car Covers
Eevelle
WEATHERMASTER Series, Class A RV Cover, Gray Color, Fits 24-28ft Long RV
Mfr # SNA2428G
Zoro # G210936295
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 288
- Length (In.) Fits 24-28ft Long
- Width 105
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SNA2428G
- Zoro # G210936295
- UPC # 692089329099
- Country of Origin China
- Category Car Covers
Dimensions
Length | 288 |
Length (In.) | Fits 24-28ft Long |
Width | 105 |
RV Length | Fits 24-28ft Long |
Details
Color | Gray |
Material | Fabric |
Series | WEATHERMASTER |
RV Style | Class A RV |
Description
Class A RV Cover
- •Heavy Duty 4 Layer Roof Fabric
- •Maximum UV Sun Protection for an Extended Long Life
- •Zippered Panels on Passenger Side
- •Easy Flow Air Vents Flaps
- •Adjustable Front & Rear Tension Panels
- •Heavy Duty Reinforced Corners
- •Anti-Hit Safety Reflective Panels
- •2 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Element Only, 4-15/32" L (BF46113-D)
- AGS Brass Adapter, Female(5/8-18 Inverted), Male(1/2-20 Inverted), 1/card (BLF-18C)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., 2-5/16" (40075)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P240)
- EEVELLE WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 33-37ft Long RV (SNFW3337G)
- EEVELLE WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 20-23ft Long RV (SNFW2023G)
- EEVELLE S2 EXPEDITION Series, Class A RV Cover, Tan Color, Fits 37-38ft Long RV (EX2A3738T)
- EEVELLE GOLDLINE Series, Class A RV Cover, Gray Color, Fits 44-46ft Long RV (GLRVA4446G)
- EEVELLE EXPEDITION Series, Pop Up Trailer RV Cover, Gray Color, Fits 14-16ft Long RV (EXPU1416)
- EEVELLE EXPEDITION Series, Truck Camper Cover, Gray Color, Fits 10-12ft Long RV (EXTC1012)
- WEATHERTECH Seat Protector, DE2011CO (DE2011CO)
- Eevelle Car Covers