Shop All Watercraft Tops, Covers & Storage
Eevelle
Summerset Sunflair Premium Bimini Top Kit w/ Hardware and Frame 72in LONG, 36in HIGH, Fits 73in-78in
Mfr # SSF-363B78-BLK
Zoro # G711236429
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Width 73 in - 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SSF-363B78-BLK
- Zoro # G711236429
- UPC # 692089800154
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Fits Width | 73 in - 78 in |
Details
Color | Black |
Description
A bimini top is the perfect addition to any boat whether you're just out on the lake fishing for the afternoon or on a weekend getaway with the entire family. Any one of our fine bimini tops provides protection against harsh UV rays and unexpected rain. This great investment not only makes boating more enjoyable, but it also helps protect the interior of your boat from fading and premature wear.
- •Summerset Elite - Sunflair
- •Sunflair High Performance Marine Material
- •Handmade / Premium Quality canvas is warranteed for 8 years
- •UV and Mildew Resistant Acrylic Fabric is easy to keep looking new
- •Available in a variety of Colorfast Vibrant Colors that will look great season after season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTMM IRIF (12738N)
- A & I PRODUCTS Switch, Starter 4" x4" x3" (A-52200-41212)
- X-TRA SEAL Tire Reamer 10 1/2 In. (14-303L)
- HUSKY TOWING TRAILER JACKS, SCISSORS JACKS -24IN, BX/2 (76862)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 26ft 6in L 102in W Red (SBVCCR26102B-JYR)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Boat Cover PERFORMANCE BOAT Inboard 33ft 6in L 120in W Black (SFPERF33120-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model A, Tan (20-083-082401-00)
- Eevelle Watercraft Tops, Covers & Storage