Shop All Watercraft Tops, Covers & Storage
Eevelle
Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in
Mfr # SS-3B96-RED
Zoro # G811238255
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # SS-3B96-RED
- Zoro # G811238255
- UPC # 692089333607
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Color | Red |
Description
- •(CANVAS ONLY) Premium Replacement Canvas - Length 72"
- •Bimini Tops
- •Summerset
- •3 Bow - Boat Biminis
- •72"L x 96"W
- •3 Year Warranty
- •Designed in US / Made in America
- •High Performance Pressure - Best in Class
- •Waterproof and Breathable Material
- •Solution Dyed Fabric Provides 99.9% UV Protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X6Ft 10,000 lb Tree Saver/Tow Strap (09508)
- BALDWIN FILTERS Fuel Filter, 9-1/2 x 4-21/32 x 9-1/2 In (BF784)
- BALDWIN FILTERS Fuel/Water Separator, 8-11/16x4-3/8 In (BF9866-O)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Light Tester, Scan Tool, 2 pcs. (9102)
- EEVELLE Windstorm V Hull Runabout with Low or No Bow Rails Cover - Silver (WSVR28102-SLR)
- EEVELLE Boat Cover BASS BOAT Wide, Outboard Fits 26ft 6in L up to 120in W Navy (SBWBB26120B-MBL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- TAYLOR MADE Taylor Made Pontoon Gazebo - Sand (12003OS)
- Eevelle Watercraft Tops, Covers & Storage