Shop All Furniture Covers
Eevelle
Portofino Series - Standard Patio Table Chair - Tan
Mfr # PFCPT-TAN
Zoro # G911235413
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 25.5 in W x 28.5 in D x 26 in H
- Size 25.5"W x 28.5"D x 26" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # PFCPT-TAN
- Zoro # G911235413
- UPC # 692089308667
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 25.5 in W x 28.5 in D x 26 in H |
Size | 25.5"W x 28.5"D x 26" H |
Details
Color | Tan |
Description
- •300D True Loom woven polyester marine grade fabric – NOT “layered” polypropylene
- •UV and antimicrobial treatments
- •Polyurethane inner coating for improved water resistance
- •Clean, classic lines
- •Easy on, easy off fit
- •Adjustable shock cord in hem
- •Double stitched seams with rot-proof marine thread
- •Vented to promote air circulation and reduce lofting
- •Fully finished tailoring – no raw edges inside or out
- •3 color choices
- •2 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN Water Container, 5 gal., Blue, 18-1/4" H (3216)
- AMERICAN FIRE GLASS Onyx Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-ONYX-M-10)
- KOHLER Module Ignition (24 584 36-S)
- ORBIT Professional Series 12 in. H Adjustable Pop-Up Sprinkler (54512)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- MODERN LEISURE Chalet Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige (2929)
- DUCK COVERS Ultimate Mocha Patio Round Table Set Cover, 90" Dia x 29"H (UTR09090)
- MODERN LEISURE Monterey Stackable Patio Chair Cover, 25.5 in. L x 35.5 in. W x 45 in. H, Beige (2900)
- MR BAR B Q PRODUCTS Taupe Overs Chair Cover (07833BBGD)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 96" Dia x 29"H (UTR9629)
- Eevelle Furniture Covers