Shop All Furniture Covers
Eevelle
Portofino Series - Standard Patio Table Chair - Green
Mfr # PFCPT-GRN
Zoro # G811235599
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 25.5 in W x 28.5 in D x 26 in H
- Size 25.5"W x 28.5"D x 26" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # PFCPT-GRN
- Zoro # G811235599
- UPC # 692089308971
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 25.5 in W x 28.5 in D x 26 in H |
Size | 25.5"W x 28.5"D x 26" H |
Details
Color | Green |
Description
- •300D True Loom woven polyester marine grade fabric – NOT “layered” polypropylene
- •UV and antimicrobial treatments
- •Polyurethane inner coating for improved water resistance
- •Clean, classic lines
- •Easy on, easy off fit
- •Adjustable shock cord in hem
- •Double stitched seams with rot-proof marine thread
- •Vented to promote air circulation and reduce lofting
- •Fully finished tailoring – no raw edges inside or out
- •3 color choices
- •2 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Shear Pruning Bypass 3/4In Cut (BP3225D)
- WIRTHCO ENGINEERING WirthCo 30500 Battery Doctor Double Cable Side Terminal Bolt - GM Truck (30500)
- KEMP USA Throw Rope w/ Float & Ring Buoy Holder - 60ft (10-222-60)
- HI-RUN Hi-Run Rib 30 PSI 4.8" x 4-8" 4-Ply Tire and Wheel (CT1004)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 54" x 37" x 35" (ELV543735)
- Eevelle Furniture Covers