Shop All Furniture Covers
Eevelle
Portofino Series - Stackable Chairs Cover - Green
Mfr # PFCPSM-GRN
Zoro # G311235655
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 25.5 in W x 33.5 in D x 45 in H
- Size 25.5"W x 33.5"D x 45"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # PFCPSM-GRN
- Zoro # G311235655
- UPC # 692089317713
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 25.5 in W x 33.5 in D x 45 in H |
Size | 25.5"W x 33.5"D x 45"H |
Details
Color | Green |
Description
- •300D True Loom woven polyester marine grade fabric – NOT “layered” polypropylene
- •UV and antimicrobial treatments
- •Polyurethane inner coating for improved water resistance
- •Clean, classic lines
- •Easy on, easy off fit
- •Adjustable shock cord in hem
- •Double stitched seams with rot-proof marine thread
- •Vented to promote air circulation and reduce lofting
- •Fully finished tailoring – no raw edges inside or out
- •3 color choices
- •2 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB 85 lb. capacity Push Spreader (45-0531)
- MOSSER LEE Marble Nuggets 5Lb (ML2171)
- MARSHALL EXCELSIOR Marshall Excelsior MER425SS-24 Stainless Steel Braided LP Hose - Standard QCC, 24" (MER425SS-24)
- AFTERMARKET Drive Belt Fits Woods Mower RM660 RD7200 9180RD Frontier GM1072R (18879)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- MODERN LEISURE Garrison Patio Chaise Lounge Cover, Waterproof, 65 in. L x 28 in. W x 29 in. H, Granite (3006)
- CLASSIC ACCESSORIES Ravenna XL Rect/Oval Table/Chair Cover, 130"x84" (55-156-055101-EC)
- MODERN LEISURE Black Diamond Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Black (3084)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- MODERN LEISURE Monterey Deep Seated Patio Lounge Chair Cover, 38 in. L x 4 in. W x 31 in. H, Beige (2903)
- Eevelle Patio Furniture