Shop All Furniture Covers
Eevelle
Portofino Series - Round Table Cover - Green
Mfr # PFTRDL-GRN
Zoro # G011234668
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 94 in D x 25.5 in H
- Size 94"D x 25.5"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # PFTRDL-GRN
- Zoro # G011234668
- UPC # 692089311032
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 94 in D x 25.5 in H |
Size | 94"D x 25.5"H |
Details
Color | Tan |
Description
- •300D True Loom woven polyester marine grade fabric – NOT “layered” polypropylene
- •UV and antimicrobial treatments
- •Polyurethane inner coating for improved water resistance
- •Clean, classic lines
- •Easy on, easy off fit
- •Adjustable shock cord in hem
- •Double stitched seams with rot-proof marine thread
- •Vented to promote air circulation and reduce lofting
- •Fully finished tailoring – no raw edges inside or out
- •3 color choices
- •2 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALGOPLUS AlgoPlus 532 1 litre Acid Loving Plants Liquid Fertilizer (532)
- WAVIAN Water Container, 5 gal., Black, 18-1/4" H (3215)
- MTD Plug-Engine 3/8 Np (951-11644)
- TOMMY DOCKS MUCK FOOT 14"" SQ (TD-20093)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- MODERN LEISURE Monterey Offset Patio Umbrella Cover, Fits 13ft Round & 9ft Square Patio Umbrellas, Beige (2914)
- MODERN LEISURE Monterey Stand-Up Patio Heater Cover, 32 in. Dia top x 18.5 in. Dia bottom x 95 in. H, Beige (2917)
- CLASSIC ACCESSORIES Veranda Patio Furniture Cover, 102"x72" (55-467-011501-00)
- MODERN LEISURE Black Diamond Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Black (3083)
- CLASSIC ACCESSORIES Cover, Chair, Stackable Patio, Beige (78972)
- Eevelle Patio Furniture