Shop All Furniture Covers
Eevelle
Portofino Series - Right Arm Sectional Loveseat Cover - Tan
Mfr # PFSRAL-TAN
Zoro # G711237068
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 30 in H x 58 in W x 34 in D
- Size 30"H x 58"W x 34"D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # PFSRAL-TAN
- Zoro # G711237068
- UPC # 692089398965
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 30 in H x 58 in W x 34 in D |
Size | 30"H x 58"W x 34"D |
Details
Color | Hunter |
Description
- •300D True Loom woven polyester marine grade fabric – NOT “layered” polypropylene
- •UV and antimicrobial treatments
- •Polyurethane inner coating for improved water resistance
- •Clean, classic lines
- •Easy on, easy off fit
- •Adjustable shock cord in hem
- •Double stitched seams with rot-proof marine thread
- •Vented to promote air circulation and reduce lofting
- •Fully finished tailoring – no raw edges inside or out
- •3 color choices
- •2 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 60V PREMIUM BLOWER (KITTED) (DCBL777Y1)
- AFTERMARKET Power Steering Pump with Reservoir (E0NN3K514AB)
- KOHLER Kit Fuel Pump Hose (32 326 07-S)
- E-Z-GO Fuse 60A Mega (602632)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- SHIELDPLATINUM 56 x 28 in Coffee Table Cover (COVPTC56)
- CLASSIC ACCESSORIES Veranda Medium Rectnngle/Oval Table/Chair Cover, Antique Beige, 90"x60" (55-458-031501-00)
- DUCK COVERS Soteria RainProof Stand-Up Patio Heater Cover, 34"x34" (RPH863624)
- MADISON INDUSTRIES Madison JER-LOVE-BN Stretch Jersey Loveseat Slipcover; Brown (JER-LOVE-BN)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- Eevelle Furniture Covers