Shop All Furniture Covers
Eevelle
Portofino Series - Modular Sectional Club Chair Cover - Brown
Mfr # PFSSM-BWN
Zoro # G811237142
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30"H x 84"W x 34"D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # PFSSM-BWN
- Zoro # G811237142
- UPC # 692089334987
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 30 in H x 84 in W x 34 in D |
Size | 30"H x 84"W x 34"D |
Details
Color | Tan |
Description
- •300D True Loom woven polyester marine grade fabric – NOT “layered” polypropylene
- •UV and antimicrobial treatments
- •Polyurethane inner coating for improved water resistance
- •Clean, classic lines
- •Easy on, easy off fit
- •Adjustable shock cord in hem
- •Double stitched seams with rot-proof marine thread
- •Vented to promote air circulation and reduce lofting
- •Fully finished tailoring – no raw edges inside or out
- •3 color choices
- •2 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON 5 lb. Powder Crawling Insect Killer (365)
- DOGIPARK Rectangle Bone Table, 24"X60" (7511)
- SPECTRACIDE 15 oz. Aerosol Indoor/Outdoor Ant Killer (HG-51200)
- STENS Fuel Can 6 In. Spout Extension For Universal Products (765-112)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- MODERN LEISURE Monterey Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Beige (2972)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- CLASSIC ACCESSORIES White barbecue grill Cover, Mainland, 64"x (56-066-044601-EC)
- DUCK COVERS Soteria Grey RainProof Patio Stackable Chair Cover, 30"x28" (RCH283049)
- Eevelle Patio Furniture