Shop All Furniture Covers
Eevelle
Portofino Series - Corner Sectional Chair Cover - Brown
Mfr # PFSCSC-BWN
Zoro # G911237370
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 30 in H x 34 in W x 34 in D
- Size 30"H x 34"W x 34"D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # PFSCSC-BWN
- Zoro # G911237370
- UPC # 692089398583
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 30 in H x 34 in W x 34 in D |
Size | 30"H x 34"W x 34"D |
Details
Color | Hunter |
Description
- •300D True Loom woven polyester marine grade fabric – NOT “layered” polypropylene
- •UV and antimicrobial treatments
- •Polyurethane inner coating for improved water resistance
- •Clean, classic lines
- •Easy on, easy off fit
- •Adjustable shock cord in hem
- •Double stitched seams with rot-proof marine thread
- •Vented to promote air circulation and reduce lofting
- •Fully finished tailoring – no raw edges inside or out
- •3 color choices
- •2 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor Fits Oem Cub Cadet 31Ahbh54Ts710 Mtd 951-14024A (520-854)
- DB ELECTRICAL Seat Fore/Aft Adjustment 5 7/8, Height 17 7/8 For Industrial Tractors; (3010-0032)
- MTD Cable-Throttle (946-1100)
- BELL SPORTS Bugle Bike Horn (7122106)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- MUTUAL INDUSTRIES Bulk Bag 3’ X 3’ X 3’ (14981-0-3)
- SIMPLYSHADE SimplyShade 84 in. Large Chaise Lounge Cover Grey (SSCPL121L)
- MODERN LEISURE Black Diamond Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Black (3086)
- SHIELD-GOLD Shield-Gold COV-GT44 44 in. Square Fire Table Cover (COV-GT44)
- CLASSIC ACCESSORIES 100" x 35" Motorcycle Cover (65-037-050401-RT)
- Eevelle Furniture Covers