Shop All Furniture Covers
Eevelle
Portofino Series - Chaise Cover - Hunter Green
Mfr # PFCCL-HTR
Zoro # G811238835
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 65 in L x 28 in W x 27.5 in H
- Size 65"L x 28"W x 27.5" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # PFCCL-HTR
- Zoro # G811238835
- UPC # 692089329747
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 65 in L x 28 in W x 27.5 in H |
Size | 65"L x 28"W x 27.5" H |
Details
Color | Hunter |
Description
- •300D True Loom woven polyester marine grade fabric – NOT “layered” polypropylene
- •UV and antimicrobial treatments
- •Polyurethane inner coating for improved water resistance
- •Clean, classic lines
- •Easy on, easy off fit
- •Adjustable shock cord in hem
- •Double stitched seams with rot-proof marine thread
- •Vented to promote air circulation and reduce lofting
- •Fully finished tailoring – no raw edges inside or out
- •3 color choices
- •2 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND DECK Diamond Deck 86059 5 x 9 ft. Charcoal Textured Golf Cart Mat (86059)
- MATE SERIES Plastic Rod & Cup Holder O Degree Drain W/ (P1000DB)
- BRIGGS & STRATTON LINK-MECH GOVERNOR (698835)
- NUVO IRON 8in x 8in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP16)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- CLASSIC ACCESSORIES Ravenna Cover, Med, Outdoor Chiminea, Grey, 38"x38" (55-813-035101-EC)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- Eevelle Patio Furniture