Shop All Furniture Covers
Eevelle
Portofino Series - Adirondack Chair - Hunter Green
Mfr # PFCAD-HTR
Zoro # G411238563
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 31.5 in W x 33.5 in D x 36 in H
- Size 31.5"W x 33.5"D x 36" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # PFCAD-HTR
- Zoro # G411238563
- UPC # 692089329723
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 31.5 in W x 33.5 in D x 36 in H |
Size | 31.5"W x 33.5"D x 36" H |
Details
Color | Hunter |
Description
- •300D True Loom woven polyester marine grade fabric – NOT “layered” polypropylene
- •UV and antimicrobial treatments
- •Polyurethane inner coating for improved water resistance
- •Clean, classic lines
- •Easy on, easy off fit
- •Adjustable shock cord in hem
- •Double stitched seams with rot-proof marine thread
- •Vented to promote air circulation and reduce lofting
- •Fully finished tailoring – no raw edges inside or out
- •3 color choices
- •2 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 011-365 Hehr Screw Cover, 8' - Polar White (011-365)
- YUKON GLORY Griddle Warming Rack: 28 in. (YG-883)
- ESSENTIAL PET PRODUCTS Essential Pet Products RFA-14G-1000 Heavy Duty Wire - 14 Gauge - 1000 ft. (RFA-14G-1000)
- SOLO 5 Gal. Motorized Backpack Sprayer (433)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Offset Patio Umbrella Cover 13 Foot, 25"x25" (55-724-016601-RT)
- DUCK COVERS Ultimate Brown Patio Log Rack Cover, 48"W x 24"D x 44"H (ULR502644)
- Eevelle Furniture Covers