Shop All Furniture Covers
Eevelle
Meridian Square Table, Silver, 56 in L x 30 in W x 56 in H
Mfr # MDTBLSQR_56L_56W_30H-SLR
Zoro # G210933140
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 56 in L x 30 in W x 56 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLSQR_56L_56W_30H-SLR
- Zoro # G210933140
- UPC # 692089393267
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 56 in L x 30 in W x 56 in H |
Details
Color | Silver |
Series | MERIDIAN |
Description
Square Table - Silver
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSMART Home Pest Control 64 oz. (ECSM-33526-01EC)
- ARMATRON Flowtron® Electronic Insect Killer, 1 Acre - BK40D (BK40D)
- NYLABONE Textured Ring Bone Dog Chew Chicken Extra Small 4" x 2" x 0.5" (NCF901P)
- WOODSTREAM Feeder Bird Water Cooler 1.5 Q (780)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- CAMCO OLYMPIAN WAVE-8 8000 BTU HTR. (57351)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 72"x26" (UBB722652)
- Eevelle Patio Furniture