Shop All Furniture Covers
Eevelle
Meridian Square Table Set Cover, Navy, 106 in L x 25.5 in W x 106 in H
Mfr # MDTBLSQR_106L_106W_25H-NVY
Zoro # G910933297
original price:
$180.99
6% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 106 in L x 25.5 in W x 106 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLSQR_106L_106W_25H-NVY
- Zoro # G910933297
- UPC # 692089391591
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 106 in L x 25.5 in W x 106 in H |
Details
Color | Navy |
Series | MERIDIAN |
Description
Square Table Set Cover - Navy
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- WECARE FITNESS Neoprene Coated 5 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-5LB-BK)
- HORSEMENS PRIDE Amazing Graze (1163)
- ECHO Backpack Blower, 756 cfm, 234 mph, 25 lb (PB-770H)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- CLASSIC ACCESSORIES White Chair Cover, Mainland, 25.5"x32.5"x3 (56-060-014601-EC)
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- Eevelle Furniture Covers