Shop All Furniture Covers
Eevelle
Meridian Square Ottoman, Silver, 29 in L x 15 in W x 29 in H
Mfr # MDTBLSQR_29L_29W_15H-SLR
Zoro # G810932888
original price:
$145.99
10% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 29 in L x 15 in W x 29 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLSQR_29L_29W_15H-SLR
- Zoro # G810932888
- UPC # 692089392314
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 29 in L x 15 in W x 29 in H |
Details
Color | Silver |
Series | MERIDIAN |
Description
Square Ottoman - Silver
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON PROFESSIONAL TOOLS 18 Steel Blade Combo Snow Shovel W/ Wood D-Grip Handle (1640700)
- CHAPIN 68131 Nozzle Kit, Replacement, Polypropylene (2275979)
- ZORO APPROVED SUPPLIER Arizona Pacific Replacement Spa Filter Pleatco PTL35W-P4 /Filbur FC-0320/Unicel 6CH-35 (WS.PLT0320)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Hand Grip 150lbs Hand & Forearm Exercise Grip Strengthener; 150 lbs - Silver (Hand Grip 150lbs)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- CLASSIC ACCESSORIES Outdoor TV Cover, 51" (55-793-191501-00)
- SUNSET TRADING Sunset Trading SU-1458SC-94-2C-1A Cloud Puff Modular Sofa High Performance Slipcover Fabric - Grey 3 Piece - Slipcover Only (SU-1458SC-94-2C-1A)
- CLASSIC ACCESSORIES V-Shape Sectional Lounge Set Cover (55-882-011501-RT)
- MODERN LEISURE Black Diamond Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Black (3084)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- Eevelle Patio Furniture