Shop All Furniture Covers
Eevelle
MERIDIAN Series, Square Ottoman - Red, 19L x 15W x 19H
Mfr # MDTBLSQR_19L_19W_15H-RED
Zoro # G810934448
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 19 in L x 15 in W x 19 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLSQR_19L_19W_15H-RED
- Zoro # G810934448
- UPC # 692089392000
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 19 in L x 15 in W x 19 in H |
Details
Color | Red |
Series | MERIDIAN |
Description
MERIDIAN Series, Square Ottoman - Red, 19L x 15W x 19H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUB CADET Belt V, A Sec x 103 (95404219)
- SERENELIFE Ping Pong Paddle Set - 4 Wood Ping Pong Paddles, 8 Tournament Table Tennis Balls and Paddle Case (SLPPRAC)
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, Medium (AF2-M)
- LENOX JAB/UTILITY SAW 6"" FOLD (20997TFHS618636)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- MODERN LEISURE Monterey 8ft Log Rack Cover, 96 in. L x 24 in. W x 42 in. H, Black (3034)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- CLASSIC ACCESSORIES Ravenna Deep Seated Patio Lounge Chair Cover, Grey, 42"x38" (55-422-015101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Fountain, 48"x48" (55-058-151501-00)
- Eevelle Furniture Covers