Shop All Furniture Covers
Eevelle
MERIDIAN Series, Square Ottoman - Hunter Green, 19L x 15W x 19H
Mfr # MDTBLSQR_19L_19W_15H-HTR
Zoro # G910934287
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 19 in L x 15 in W x 19 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLSQR_19L_19W_15H-HTR
- Zoro # G910934287
- UPC # 692089391973
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 19 in L x 15 in W x 19 in H |
Details
Color | Hunter Green |
Series | MERIDIAN |
Description
MERIDIAN Series, Square Ottoman - Hunter Green, 19L x 15W x 19H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Replacement Bar, 10 in.L, 39 Links (10A0CD3739C)
- DORMAN Copper Washer-1/32 In X 3/8 In X 9/16 In, 725-013 (725-013)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN7)
- A.R. NORTH AMERICA Pistion Guide Kit, RR (AR42557)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- CLASSIC ACCESSORIES Veranda Oversized Umbrella Storage Carrying Bag, 72"x67" (55-929-011501-00)
- Eevelle Patio Furniture