Shop All Furniture Covers
Eevelle
MERIDIAN Series, Round Table - Red, 46L x 46W x 25.5H
Mfr # MDTBLRND_46D_25H-RED
Zoro # G710933299
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 46 in L x 46 in W x 25.5 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # MDTBLRND_46D_25H-RED
- Zoro # G710933299
- UPC # 692089389772
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 46 in L x 46 in W x 25.5 in H |
Details
Color | Red |
Series | MERIDIAN |
Description
MERIDIAN Series, Round Table - Red, 46L x 46W x 25.5H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTEX FORTIFLEX 1308181 Stall Fork, Plastic Tine, Polycarbonate Handle, Black (SDF-18 BLACK)
- OREGON Mower Blade (396-728)
- SWISHER Bushing-Stepped Height Adjust (10579)
- NGK SPARK PLUGS NGK Spark Plug, BR6HS (130-135)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- CLASSIC ACCESSORIES Ravenna Cover, Deep Seatd Corner, Sctnal, Grey, 42"x42" (55-426-055101-EC)
- CLASSIC ACCESSORIES Ravenna Small Patio Table/Chair Set Cover, 62"x62" (55-188-025101-EC)
- DUCK COVERS Soteria Grey RainProof Patio Rect. Fire Pit Cove, 56"x38" (RFPREC56)
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- Eevelle Patio Furniture