Shop All Furniture Covers
Eevelle
MERIDIAN Series, Round Table - Red, 44L x 44W x 25.5H
Mfr # MDTBLRND_44D_25H-RED
Zoro # G010933630
original price:
$119.99
8% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 44 in L x 44 in W x 25.5 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLRND_44D_25H-RED
- Zoro # G010933630
- UPC # 692089389680
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 44 in L x 44 in W x 25.5 in H |
Details
Color | Red |
Series | MERIDIAN |
Description
MERIDIAN Series, Round Table - Red, 44L x 44W x 25.5H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN THUMB Chapin RE 2 gal Medium Duty Tank Sprayer (GR572438)
- MAXXAIR Fanmate Vent Cover, White (00-955001)
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (GC-2004-0MEW1)
- SCOTWOOD INDUSTRIES Scotwood Commercial Rock Salt 50 Lb. Bag (66700025)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- DUCK COVERS Ultimate Brown Patio Table Cover, 40"W x 40"D x 24"H (UST424232)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, V-Shaped, 1 in. L x 33.5 in. W x 31 in. H, Beige (3031)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 62" x 38"x 35" (ELV623835)
- PARCHE Club Chair Cover (PA2653293)
- Eevelle Furniture Covers