Shop All Furniture Covers
Eevelle
MERIDIAN Series, Round Table - Navy, 35L x 18W x 35H
Mfr # MDTBLRND_30D_18H-NVY
Zoro # G710932933
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 35 in L x 18 in W x 35 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # MDTBLRND_30D_18H-NVY
- Zoro # G710932933
- UPC # 692089389130
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 35 in L x 18 in W x 35 in H |
Details
Color | Navy |
Series | MERIDIAN |
Description
MERIDIAN Series, Round Table - Navy, 35L x 18W x 35H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0808BW)
- KOHLER Pick-Up Oil (24 381 04-S)
- CONTINENTAL Water/Garden Leader Hose (CWH058-12MF)
- DP INDUSTRIES Plastic Plant Labels, White, Pack of 1000 (TC658M)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- CLASSIC ACCESSORIES 100" x 35" Motorcycle Cover (65-037-050401-RT)
- MODERN LEISURE Monterey Offset Patio Umbrella Cover, Fits 13ft Round & 9ft Square Patio Umbrellas, Beige (2914)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- CLASSIC ACCESSORIES Terrazzo Round Ottoman Cover, Medium, Sand, 32"x32" (55-911-032001-EC)
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- Eevelle Patio Furniture