Shop All Furniture Covers
Eevelle
MERIDIAN Series, Round Table - Hunter Green, 44L x 44W x 25.5H
Mfr # MDTBLRND_44D_25H-HTR
Zoro # G710933602
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 44 in L x 44 in W x 25.5 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # MDTBLRND_44D_25H-HTR
- Zoro # G710933602
- UPC # 692089389659
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 44 in L x 44 in W x 25.5 in H |
Details
Color | Hunter Green |
Series | MERIDIAN |
Description
MERIDIAN Series, Round Table - Hunter Green, 44L x 44W x 25.5H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYMER PRODUCTS Polymer Products 3201-51630 Replacement Globe for String Lights - White (3201-51630)
- A.R. NORTH AMERICA High/Low Variable Nozzle, 1.15 (0204008020)
- WATERWAY PLASTICS Waterway Plastics WW560C3A60L Flo-Pro II Widemouth Skimmer Short Throat; White (WW560C3A60L)
- JED Pool Leaf Sweep 18 in H X 15 in W X 15 in L (30-190)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- CLASSIC ACCESSORIES Veranda Cover, Canopy, Offset Patio Umbrella, Antique Beige, 25"x25" (55-230-011501-00)
- PARCHE Club Chair Cover (PA2653293)
- CLASSIC ACCESSORIES Cover Bonanza 44 Inch Round Fire Pit Cover (56-399-010401-RT)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 29"x61" (UBB612942)
- MADISON INDUSTRIES Madison Industries DES-CHAIR-GD Desert Skies Chair Slipcover; Gold (DES-CHAIR-GD)
- Eevelle Patio Furniture