Shop All Furniture Covers
Eevelle
MERIDIAN Series, Round Table - Hunter Green, 32L x 32W x 25H
Mfr # MDTBLRND_32D_25H-HTR
Zoro # G710932735
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 32 in L x 32 in W x 25 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # MDTBLRND_32D_25H-HTR
- Zoro # G710932735
- UPC # 692089389291
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 32 in L x 32 in W x 25 in H |
Details
Color | Hunter Green |
Series | MERIDIAN |
Description
MERIDIAN Series, Round Table - Hunter Green, 32L x 32W x 25H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Two-hand tubular hedge shears 12" (130226)
- TOMCAT Rodent Repellnt Rtu 1Gal (0368208)
- REMCO Shovel, Polypropylene Blade, 40.5" L Green (GEN305)
- SCOTTY Striker Rod Holder w/241 Side/Deck Mount (240)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- SHIELD-TITANIUM Shield-Titanium COV-TC21 Club Chair Cover (COV-TC21)
- CLASSIC ACCESSORIES Cover Bonanza 125 x 64 x 70 Inch UTV Cover (18-172-050401-RT)
- DUCK COVERS Ultimate Brown Patio Air Conditioner Cover, Ultima, 34"x34" (UACS343430)
- GAN EDEN 84 in. Large Chaise Lounge Cover Grey (GA124488)
- DUCK COVERS Elegant Swiss Coffee Patio Chair Cover, 40"x40"x36" (LCH404036)
- Eevelle Furniture Covers