Shop All Furniture Covers
Eevelle
MERIDIAN Series, Rectangular Table Cover - Burgundy, 56L x 25W x 36H
Mfr # MDTBLREC_56L_36W_25H-BRG
Zoro # G910933914
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 56 in L x 25 in W x 36 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLREC_56L_36W_25H-BRG
- Zoro # G910933914
- UPC # 692089386849
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 56 in L x 25 in W x 36 in H |
Details
Color | Burgundy |
Series | MERIDIAN |
Description
MERIDIAN Series, Rectangular Table Cover - Burgundy, 56L x 25W x 36H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel-Steering (931-0027A)
- WEBER Original Kettle 8Piece Charcoal Grill, Black (741001)
- KOHLER Harness Wiring (24 176 109-S)
- C&S PRODUCTS CORN SQUIRREL LOG 2/PK (608)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- CLASSIC ACCESSORIES Veranda Standard Dining Chair Cover, 31"x28", 4PK (78912-4PK)
- CONSERVATORIO Lucerne Barstool Cover, Sand (CO2613995)
- CLASSIC ACCESSORIES Veranda Medium Round Table Cover, 36"x36" (55-568-011501-00)
- CLASSIC ACCESSORIES Ravenna Patio Furniture, 140 in L x 70 in W x 30 in H (55-908-055101-EC)
- NATURE SPRING Mosquito Net (432959UFH)
- Eevelle Patio Furniture