Shop All Furniture Covers
Eevelle
MERIDIAN Series, Rectangular Ottoman Cover - Silver, 38L x 28W x 17H
Mfr # MDTRTM-SLR
Zoro # G810933861
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 38 in L x 28 in W x 17 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTRTM-SLR
- Zoro # G810933861
- UPC # 692089316266
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 38 in L x 28 in W x 17 in H |
Details
Color | Silver |
Series | MERIDIAN |
Description
MERIDIAN Series, Rectangular Ottoman Cover - Silver, 38L x 28W x 17H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Aircleaner Asm (753-06191)
- CLASSIC ACCESSORIES Class B RV Cover, 20 ft-23 ft L, Grey (80-104-151001-00)
- HYDRORAIN Cap, 1 in. MIPT, 350 psi (03102)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-24X30)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- CROSLEY BRANDS Crosley Brands CO7500-GY Outdoor Chair Furniture Cover; Gray (CO7500-GY)
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- CLASSIC ACCESSORIES Montlake Rectangle Dining Seat Cushion Slipcover, Heather Fern, 19"x21" (60-041-011101-RT)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 108"W x 82"D x 32"H (UTOU1108432)
- MODERN LEISURE Renaissance General Purpose Patio Furniture Cover, 14 in. L x 7 in. W x 35 in. H, Gray (3038)
- Eevelle Patio Furniture