Shop All Furniture Covers
Eevelle
MERIDIAN Series, Rectangular Ottoman Cover - Navy, 32L x 22W x 17H
Mfr # MDTRTS-NVY
Zoro # G810933830
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 32 in L x 22 in W x 17 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTRTS-NVY
- Zoro # G810933830
- UPC # 692089316358
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 32 in L x 22 in W x 17 in H |
Details
Color | Navy |
Series | MERIDIAN |
Description
MERIDIAN Series, Rectangular Ottoman Cover - Navy, 32L x 22W x 17H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGS Heng's JRP1118B Jensen Roof Vent Garnish, 1.5" - White (JRP1118B)
- LAMP Gate Latch, 1-37/64 In. W, Silver (SSG-65)
- ORTHO Home Defense Insect Repellent For Mosquitoes 16 oz (0438006)
- SEA-DOG Sea-Dog 671100-1 Nylon Gear Hammock - 60" (671100-1)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- CLASSIC ACCESSORIES 64" Grill Cover (56-396-040401-RT)
- CLASSIC ACCESSORIES Ravenna Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-422-015101-2PK)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 140"L x 80"W x 32"H (UTO14080)
- MODERN LEISURE Garrison Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Granite (3005)
- Eevelle Patio Furniture