Shop All Furniture Covers
Eevelle
MERIDIAN Series, Rectangular Ottoman - Charcoal Gray, 24L x 18W x 18H
Mfr # MDTBLREC_24L_18W_18H-CHL
Zoro # G510932744
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 24 in L x 18 in W x 18 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLREC_24L_18W_18H-CHL
- Zoro # G510932744
- UPC # 692089386214
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 24 in L x 18 in W x 18 in H |
Details
Color | Charcoal Gray |
Series | MERIDIAN |
Description
MERIDIAN Series, Rectangular Ottoman - Charcoal Gray, 24L x 18W x 18H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLITE #2 14 ga Forward Turn Step Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow (49500GR)
- RAID Wasp/Hornet Killer, 14oz., Aerosol Can Black, PK 12 (SJN668006CT)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Red, 6 Yard Roll/Box (10-1001)
- DIVERSITECH Ultra Fiber Cement Grill Mat 48 in. L X 30 in. W (UGM-4830)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- CLASSIC ACCESSORIES Terrazzo Hb Chair Cover (58932)
- MODWAY FURNITURE Conway Outdoor Patio Furniture Cover, Gray - 27.5 x 33 x 37.5 in. (EEI-4612-GRY)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 58 Inch (LLV603535)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 36"x36" (DD3636)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- Eevelle Patio Furniture