Shop All Furniture Covers
Eevelle
MERIDIAN Series, Patio Table Chair Cover - Silver, 28.5L x 25.5W x 26H
Mfr # MDCPT-SLR
Zoro # G910934300
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 28.5 in L x 25.5 in W x 26 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDCPT-SLR
- Zoro # G910934300
- UPC # 692089314620
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 28.5 in L x 25.5 in W x 26 in H |
Details
Color | Silver |
Series | MERIDIAN |
Description
MERIDIAN Series, Patio Table Chair Cover - Silver, 28.5L x 25.5W x 26H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO-GEAR Oil Filter, Spin-On (52114)
- STENS Tie Rod Assembly Replaces John Deere Am132391 (245-750)
- RAIN BIRD Pressure Regulating Filtr, 3/4"MPT, 30 psi (PRF07530S)
- AGRI-FAB Agri-Fab 130lb Push Broadcast Spreader (45-0614)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- CLASSIC ACCESSORIES Ravenna Small Tall Round Table/Chair Set Cover, Grey, 62"x62" (55-187-015101-EC)
- PROPATION Montlake FadeSafe Patio Chaise Lounge Cushion - Charcoal Grey (PR2544825)
- Eevelle Furniture Covers