Shop All Furniture Covers
Eevelle
MERIDIAN Series, Patio Table Chair Cover - Black, 28.5L x 25.5W x 26H
Mfr # MDCPT-BLK
Zoro # G310933743
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 28.5 in L x 25.5 in W x 26 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDCPT-BLK
- Zoro # G310933743
- UPC # 692089314552
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 28.5 in L x 25.5 in W x 26 in H |
Details
Color | Black |
Series | MERIDIAN |
Description
MERIDIAN Series, Patio Table Chair Cover - Black, 28.5L x 25.5W x 26H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (198-059)
- STENS Notched Air-Lift Blade Fits Exmark 103-6583-S 310-045 (310-045)
- MTD Retainer .625 Od 2 (791-610660)
- UFP RETAIL Pineapple Post Top (106092)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- SHIELD-PLATINUM 52 in. Round Fire Table Cover (SH460448)
- DUCK COVERS Elegant Swiss Coffee Patio Chair Cover, 40"x40"x36" (LCH404036)
- CLASSIC ACCESSORIES Classic Accessories 8009861 Brown Polyester Coffee Table Cover; 18 x 25 x 48 in. (8009861)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 70"x23" (55-721-036601-RT)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-005-010301-RT)
- Eevelle Patio Furniture