Shop All Furniture Covers
Eevelle
MERIDIAN Series, Oval Table Cover - Royal Blue, 72L x 25W x 42H
Mfr # MDTBLOVL_72L_42W_25H-RYL
Zoro # G910933754
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 72 in L x 25 in W x 42 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLOVL_72L_42W_25H-RYL
- Zoro # G910933754
- UPC # 692089384814
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 72 in L x 25 in W x 42 in H |
Details
Color | Royal Blue |
Series | MERIDIAN |
Description
MERIDIAN Series, Oval Table Cover - Royal Blue, 72L x 25W x 42H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- PROTARP 24 ft x 50 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-24X50)
- BLACK FLAG FLY WINDOW TRAP 4PK BF (HG-11017)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Charcoal (45NY52)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- MODERN MARKETING CONCEPTS Modern Marketing Concepts CO7502-TA Outdoor Rectangular Table Furniture Cover (CO7502-TA)
- MODERN LEISURE Garrison Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Granite (3005)
- Eevelle Furniture Covers