Shop All Furniture Covers
Eevelle
Meridian Round Table/Firepit Cover, Red, 72 in L x 72 in W x 25.5 in H
Mfr # MDTRDXL-RED
Zoro # G610934037
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 72 in L x 72 in W x 25.5 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTRDXL-RED
- Zoro # G610934037
- UPC # 692089315306
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 72 in L x 72 in W x 25.5 in H |
Details
Color | Red |
Series | MERIDIAN |
Description
Round Table / Firepit Cover - Red
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Golf Cart Enclosure, Long Roof, 4 Person, Black (40-055-340401-00)
- BRIGGS & STRATTON Pilot Jet (801308)
- STENS Solid Braid Starter Rope 146-167 For #4 1/2 Solid Braid 500' (146-167)
- PROPAC PERFORMANCE PUPPY 30/20 DOG FOOD (1710061)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- GAN EDEN 84 in. Large Chaise Lounge Cover Grey (GA124488)
- CLASSIC ACCESSORIES Terrazzo Rect/Oval Table/Chair Set Cover, Medium, Sand, 90"x60" (58252-EC)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18" (60-023-010301-RT)
- CLASSIC ACCESSORIES Cover, Chair, Med, Lounge (55-643-011501-00)
- PROPATION 58222 Patio Table and Chair Set Cover - Large Round (PR2545124)
- Eevelle Patio Furniture