Shop All Furniture Covers
Eevelle
Meridian Round Table, Red, 64 in L x 64 in W x 25.5 in H
Mfr # MDTBLRND_64D_25H-RED
Zoro # G510933093
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 64 in L x 64 in W x 25.5 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # MDTBLRND_64D_25H-RED
- Zoro # G510933093
- UPC # 692089390358
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 64 in L x 64 in W x 25.5 in H |
Details
Color | Red |
Series | MERIDIAN |
Description
Round Table - Red
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHABY International 60 In. Golf Umbrella (MS-30T)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- SMITH PERFORMANCE SPRAYERS Flat Viton Seal, for Poly Cap Nut (182935)
- DB ELECTRICAL Sediment Bowl Assembly for John Deere 1010 AT326991, AM3100T; (1403-3500)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- DUCK COVERS Essential Latte Patio Chair Cover, 36"x37" (ECH363736)
- DUCK COVERS Ultimate Mocha Patio Chair Cover, 32"W x 37"D x 36"H (UCH323736)
- MODERN LEISURE Monterey Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige (2905)
- DUCK COVERS Ultimate Heavy Duty Ceramic Barbecue Grill Cover, 30" Dia x 45"H (UBBC3245)
- DUCK COVERS Ultimate Mocha Patio Offset Umbrella Cover, Ultima, 34"x34" (UUM10134)
- Eevelle Furniture Covers